Zoro Homepage

Split Cable Bit, 1/4in Dia., 36in L

  • Mfr # EC25036

  • Zoro # G8850414


product price: $26.50
/ea

Key Features

Drill Bit Size
1/4 in
Application
Wood
Shank Size
3/16 in
Shank Dia.
3/16"
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC25036
Zoro #
G8850414
UPC #
855376005179
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Shank Size
3/16 in
Shank Dia.
3/16"
Length
36"
Dia.
1/4"
Overall Length
36 in
Shank Hex Size
3/16 in
Shank Diameter
3/16 in
Maximum Drilling Depth
36 in

Details

Application
Wood
Drill Style
Cable
Features
Clean Cutting, Flexible
Cutting Edge
Split Point
Drill Bit Material
Carbon Steel
Item
Cable Installer Drill Bit
For Use With
Wood
Shank Type - Machining
Straight with Three Flats
For Tool Type
Rotary Drill
Material - Machining
Carbon Steel
Flute Type
Spiral
Series
EC
Primary Material Application
Wood
Cable Bit Point Type
Masonry
Finish - Machining
Powder Coated
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Decimal Equivalent
0.25

Description

Masonry, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 36 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.