Zoro Homepage

Split Cable Bit, 9/16in Dia., 36in L

  • Mfr # EC56236

  • Zoro # G8850511


product price: $30.39
/ea

Key Features

Drill Bit Size
9/16 in
Application
Wood
Shank Size
3/16 in
Dia.
9/16"
Drill Bit Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC56236
Zoro #
G8850511
UPC #
855376005223
Country of Origin
United States

Dimensions

Drill Bit Size
9/16 in
Shank Size
3/16 in
Dia.
9/16"
Length
36"
Overall Length
36 in
Shank Dia.
3/16"
Maximum Drilling Depth
36 in
Shank Diameter
3/16 in
Shank Hex Size
3/16 in

Details

Application
Wood
Drill Bit Material
Carbon Steel
Cutting Edge
Split Point
Features
Clean Cutting, Flexible
Drill Style
Cable
Item
Cable Installer Drill Bit
For Use With
Wood
Material - Machining
Carbon Steel
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Powder Coated
Cable Bit Point Type
Serrated
Flute Type
Spiral
Cutting Direction
Right Hand
Primary Material Application
Wood
For Tool Type
Rotary Drill
Decimal Equivalent
0.563
Series
EC
Measurement System
Fractional Inch

Description

Serrated, Cable Installer Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 36 in, Shank Hex Size 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.