Zoro Homepage

Split Cable Bit, 9/16in Dia., 72in L

  • Mfr # EC56272

  • Zoro # G8850536


product price: $33.99
/ea

Key Features

Drill Bit Size
9/16 in
Application
Wood
Shank Size
3/16 in
Drill Style
Cable
Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC56272
Zoro #
G8850536
UPC #
855376005247
Country of Origin
United States

Dimensions

Drill Bit Size
9/16 in
Shank Size
3/16 in
Length
72"
Dia.
9/16"
Shank Dia.
3/16"
Overall Length
72 in
Shank Diameter
3/16 in
Shank Hex Size
1/4 in
Maximum Drilling Depth
52 in

Details

Application
Wood
Drill Style
Cable
Drill Bit Material
Carbon Steel
Item
Cable Installer Drill Bit
Features
Clean Cutting, Flexible
Cutting Edge
Split Point
For Use With
Wood
Series
EC
Cable Bit Point Type
Screw Point
For Tool Type
Rotary Drill
Material - Machining
Carbon Steel
Measurement System
Fractional Inch
Flute Type
Spiral
Decimal Equivalent
0.563
Primary Material Application
Wood
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Powder Coated
Cutting Direction
Right Hand

Description

Screw Point, Cable Installer Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.