Switch Bit Combo, 3/8in.Dia.x36in.L
Mfr # ETS37536
Zoro # G7621397
product price: $33.54
/eaKey Features
Drill Bit Size
3/8 in
Application
Wood
Shank Size
3/16"
Overall Length
36 in
For Use With
Wood Drills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETS37536
Zoro #
G7621397
UPC #
850078004031
Country of Origin
United States
Dimensions
Drill Bit Size
3/8 in
Shank Size
3/16"
Overall Length
36 in
Length
36 in
Dia.
3/8"
Shank Dia.
3/16"
For Drill Bit Size
3/8 in
Details
Application
Wood
For Use With
Wood Drills
Features
Interchangeable, Flexible
Item
Wood Drilling Bit
Cutting Edge
Screw point
Drill Bit Material
Carbon Steel
Drill Style
Switch Bit Head and Shank
Description
Wood Drilling Bit, For Use With Wood Drills, For Drill Bit Size 3/8 in, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.