Zoro Homepage

Switch Bit Shank Kit, 1/4in.Dia.

  • Mfr # ETSHK22

  • Zoro # G7449163


product price: $32.86
/ea

Key Features

Hex Shank Size
1/4 in
Overall Length
15 in
Shank Dia.
1/4"
Features
Interchangeable, Flexible
Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETSHK22
Zoro #
G7449163
UPC #
850078004192
Country of Origin
United States

Dimensions

Hex Shank Size
1/4 in
Overall Length
15 in
Shank Dia.
1/4"
Dia.
1/4"
Length
51 in, 69 in
Shank Hex Size
1/4 in
Shank Diameter
1/4 in
Shank Length
15 in, 21 in

Details

Item
Cable Drill Bit
Features
Interchangeable, Flexible
For Use With
Switch Bit Heads
Includes
(2) Shanks
Shank Material
High Speed Steel
Number of Shanks
2
Shank Type - Machining
Hex

Description

Cable Drill Bit, Number of Shanks 2, High Speed Steel Shank Material, 1/4 in Shank Hex Size, Shank Diameter 1/4 in, Overall Length 15 in, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.