
Switch Bit Shank Kit, 1/4in.Dia.x33in.L
Mfr # ET25033
Zoro # G7575102
product price: $16.72
/eaKey Features
Hex Shank Size
1/4 in
Length
33 in
Shank Dia.
1/4"
Dia.
1/4"
For Use With
Switch Bit Heads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET25033
Zoro #
G7575102
UPC #
850078004703
Country of Origin
United States
Dimensions
Hex Shank Size
1/4 in
Length
33 in
Shank Dia.
1/4"
Dia.
1/4"
Overall Length
33 in
Shank Diameter
1/4 in
Shank Hex Size
1/4 in
Shank Length
33 in
Details
For Use With
Switch Bit Heads
Features
Interchangeable, Flexible
Item
Cable Drill Bit
Shank Material
High Speed Steel
Number of Shanks
1
Shank Type - Machining
Hex
Description
Cable Drill Bit, Number of Shanks 1, High Speed Steel Shank Material, 1/4 in Shank Hex Size, Shank Diameter 1/4 in, Overall Length 33 in, Hex
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.