Zoro Homepage

Switch Bit Shank Kit, 3/16in.Dia.x33in.L

  • Mfr # ET18733

  • Zoro # G7568154


product price: $14.58
/ea

Key Features

Hex Shank Size
3/16 in
Shank Dia.
3/16"
For Use With
Switch Bit Heads
Length
33 in
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET18733
Zoro #
G7568154
UPC #
850078004697
Country of Origin
United States

Dimensions

Hex Shank Size
3/16 in
Shank Dia.
3/16"
Length
33 in
Overall Length
33 in
Dia.
3/16"
Shank Diameter
3/16 in
Shank Length
33 in
Shank Hex Size
3/16 in

Details

For Use With
Switch Bit Heads
Features
Interchangeable, Flexible
Item
Cable Drill Bit
Number of Shanks
1
Shank Material
High Speed Steel
Shank Type - Machining
Hex

Description

Cable Drill Bit, Number of Shanks 1, High Speed Steel Shank Material, 3/16 in Shank Hex Size, Shank Diameter 3/16 in, Overall Length 33 in, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.