Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch Bit Shank Kit, 3/16in.Dia.x69in.L

  • Mfr # ET18769

  • Zoro # G7523031


product price: $15.89
/ea

Key Features

Hex Shank Size
3/16 in
Length
69 in
Features
Interchangeable, Flexible
For Use With
Switch Bit Heads
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET18769
Zoro #
G7523031
UPC #
850078004130
Country of Origin
United States

Dimensions

Hex Shank Size
3/16 in
Length
69 in
Shank Dia.
3/16"
Dia.
3/16"
Overall Length
69 in
Shank Diameter
3/16 in
Shank Length
69 in
Shank Hex Size
3/16 in

Details

Item
Cable Drill Bit
Features
Interchangeable, Flexible
For Use With
Switch Bit Heads
Shank Material
High Speed Steel
Shank Type - Machining
Hex
Number of Shanks
1

Description

Cable Drill Bit, Number of Shanks 1, High Speed Steel Shank Material, 3/16 in Shank Hex Size, Shank Diameter 3/16 in, Overall Length 69 in, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.