Touch-Up Paint, Green
Mfr # 29127P
Zoro # G402670587
product price: $46.83
/eaKey Features
Color
Green
Material
Paint
For Use With
Eagle Green Cabinets
Width
5 in
Includes
Everything
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29127P
Zoro #
G402670587
UPC #
697841115187
Country of Origin
United States
Dimensions
Width
5 in
Height
2 in
Depth
3 in
Overall Height
2 in
Overall Width
5 in
Overall Depth
3 in
Details
Item
Touch-Up Paint
Color
Green
Material
Paint
For Use With
Eagle Green Cabinets
Includes
Everything
For Use With Cabinet/Locker Type
Safety Cabinets
Accessory Type
Touch Up Paint
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Capacity
Eagle Green Cabinets
Product Type
Touch-Up Paint
Compatible Product Type
Safety Storage Cabinet
Description
Touch-Up Paint, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.