Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch-Up Paint, Yellow

  • Mfr # 29127Y

  • Zoro # G202670565


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Paint
For Use With
Eagle Yellow Cabinets
Width
5 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29127Y
Zoro #
G202670565
UPC #
697841080218
Country of Origin
United States

Dimensions

Width
5 in
Depth
3 in
Height
2 in
Overall Width
5 in
Overall Depth
3 in
Overall Height
2 in

Details

Item
Touch-Up Paint
Color
Yellow
Material
Paint
For Use With
Eagle Yellow Cabinets
Includes
Everything
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
Safety Cabinets
Accessory Type
Touch Up Paint
For Use With Cabinet/Locker Capacity
Eagle Yellow Cabinets
Product Type
Touch-Up Paint
Compatible Product Type
Safety Storage Cabinet

Description

Touch-Up Paint, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.