Zoro Homepage

Vent Plug, Brass, PK2

  • Mfr # 29925

  • Zoro # G902670742


product price: $7.99
/pk 2, $4.00/ea

Key Features

Material
Brass
For Use With
Eagle Cabinets
Includes
(2) Plugs
Height
1/2 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29925
Zoro #
G902670742
UPC #
697841110236
Country of Origin
United States

Dimensions

Height
1/2 in
Depth
2 in
Width
2 in

Details

Item
Vent Plug
Material
Brass
For Use With
Eagle Cabinets
Includes
(2) Plugs
For Use With Cabinet/Locker Type
All Safety Cabinets
For Use With Product Type
Safety Storage Cabinet
For Use With Cabinet/Locker Capacity
All Eagle Cabinets
Accessory Type
Vent Plug

Description

Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.