Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose w/Nozzle, 5/8"x25 ft.

  • Mfr # 001-0106-0300-SN75

  • Zoro # G4097508


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Max. Working Pressure @ 70 F
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001-0106-0300-SN75
Zoro #
G4097508
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in

Details

Item
Water Hose W/ Nozzle
Max. Working Pressure @ 70 F
100 psi

Description

Item Water Hose, Max. Working Pressure @ 70 F 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.