Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Ft Acrylic White Rectangular Whirlpool Bathtub w Fixtures

  • Mfr # AM154ETL-L5

  • Zoro # G7819624


product price: $4,919.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM154ETL-L5
Zoro #
G7819624
UPC #
811413027733
Country of Origin
China

Description

The drain is located under the user's feet. The tub is 6 feet long. There is a smaller 5 foot model also available (Model # AM152ETL-5)
Beautiful Tempered glass front panel: 1/4" thick (6mm). Please note this tub requires a floor or wall mounted tub filler.
Also available in 6 ft length as model AM152ETL-5
Keypad Control Panel: Stylish control panel easily operates the bathtubs whirlpool jets, inline heater, digital sound system, and chromatherapy lighting.
Includes Inline Heater: Due to the mixture of air and water in whirlpool jetted tubs, the water temperature will cool more rapidly in comparison to traditional bathtubs. Designed to enhance and prologue the enjoyment of your whirlpool bathtub, inline heaters have a built-in thermostat, constantly maintaining the temperature of the circulating water in the tub, and offering you the incentive of a longer bathing experience. The heater will only work while the jets are operating.
Choose your favorite of 4 different levels of jet pressure or utilize the automatic gradual change of jet pressure from low to high in a loop.
Featuring auto protection function for pump (if there is not enough water in the whirlpool bathtub the pump cannot be started). Also has 60 minutes auto shutdown function.
Electrical Details: 110-120 Volts, 30 Amps, 2700 Watts, 60 Hertz, 1.2 Horsepower.
Our fiberglass and stainless steel-reinforced MaxLoadTM high gloss acrylic is stronger and more resilient than the material used by our competitors. The acrylic is scratch resistant and extra-smooth, making it difficult for dirt and particles to attach and easier to clean.
Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically or manually; gradually blending into one another in a cycle, or remaining on your favorite color only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.