
5Ft Clear Rnded Left Corner Acrylic Whirlpool Bathtub
Mfr # AM198ETL-L
Zoro # G7815537
product price: $5,694.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM198ETL-L
Zoro #
G7815537
UPC #
811413027443
Country of Origin
China
Description
Beautiful Tempered glass front panel: 1/4" thick (6mm).
Please note that this tub fills itself through the jets! Tub comes with chrome fixtures, but if you'd like you can replace them and use your own instead.
Our fiberglass and stainless steel-reinforced MaxLoadTM high gloss acrylic is stronger and more resilient than the material used by our competitors. The acrylic is scratch resistant and extra-smooth, making it difficult for dirt and particles to attach and easier to clean.
Includes Inline Heater: Due to the mixture of air and water in whirlpool jetted tubs, the water temperature will cool more rapidly in comparison to traditional bathtubs. Designed to enhance and prologue the enjoyment of your whirlpool bathtub, inline heaters have a built-in thermostat, constantly maintaining the temperature of the circulating water in the tub, and offering you the incentive of a longer bathing experience. The heater will only work while the jets are operating.
Features a back flow preventer on the shower heads. This prevents residue or odor buildup.
Choose your favorite of 4 different levels of jet pressure or utilize the automatic gradual change of jet pressure from low to high in a loop.
Auto protection function for pump (if there is not enough water in the whirlpool bathtub the pump cannot be started) and 60 minutes auto shutdown function.
Keypad Control Panel: Stylish control panel easily operates the bathtubs whirlpool jets, inline heater, digital sound system, and chromatherapy lighting.
Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically or manually; gradually blending into one another in a cycle, or remaining on your favorite color only.
Electrical Details: 110-120 Volts, 30 Amps, 3050 Watts, 60 Hertz, 2 Horsepower.
Please note that this tub fills itself through the jets! Tub comes with chrome fixtures, but if you'd like you can replace them and use your own instead.
Our fiberglass and stainless steel-reinforced MaxLoadTM high gloss acrylic is stronger and more resilient than the material used by our competitors. The acrylic is scratch resistant and extra-smooth, making it difficult for dirt and particles to attach and easier to clean.
Includes Inline Heater: Due to the mixture of air and water in whirlpool jetted tubs, the water temperature will cool more rapidly in comparison to traditional bathtubs. Designed to enhance and prologue the enjoyment of your whirlpool bathtub, inline heaters have a built-in thermostat, constantly maintaining the temperature of the circulating water in the tub, and offering you the incentive of a longer bathing experience. The heater will only work while the jets are operating.
Features a back flow preventer on the shower heads. This prevents residue or odor buildup.
Choose your favorite of 4 different levels of jet pressure or utilize the automatic gradual change of jet pressure from low to high in a loop.
Auto protection function for pump (if there is not enough water in the whirlpool bathtub the pump cannot be started) and 60 minutes auto shutdown function.
Keypad Control Panel: Stylish control panel easily operates the bathtubs whirlpool jets, inline heater, digital sound system, and chromatherapy lighting.
Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically or manually; gradually blending into one another in a cycle, or remaining on your favorite color only.
Electrical Details: 110-120 Volts, 30 Amps, 3050 Watts, 60 Hertz, 2 Horsepower.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.