Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6Ft Left Corner Acrylic White Whirlpool Bathtub for Two

  • Mfr # AM124ETL-L

  • Zoro # G7815914


product price: $5,629.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM124ETL-L
Zoro #
G7815914
UPC #
811413027351
Country of Origin
China

Description

Two person capacity. The drains are located under each user's seating location. This tub is also available in a variant that enables the user to face the opposite direction (Model # AM113ETL-L)
Includes built-in towel bar and shelf on front panel. This tub also comes with two hand held shower heads and all chrome fixtures. If you'd like, you can replace them & use your own instead.
Our fiberglass and stainless steel-reinforced MaxLoadTM high gloss acrylic is stronger and more resilient than the material used by our competitors. The acrylic is scratch resistant and extra-smooth, making it difficult for dirt and particles to attach and easier to clean. Please note that this tub fills itself through the jets! so no need to purchase a tub filler.
Includes Inline Heater: Due to the mixture of air and water in whirlpool jetted tubs, the water temperature will cool more rapidly in comparison to traditional bathtubs. Designed to enhance and prologue the enjoyment of your whirlpool bathtub, inline heaters have a built-in thermostat, constantly maintaining the temperature of the circulating water in the tub, and offering you the incentive of a longer bathing experience. The heater will only work while the jets are operating.
Features a back flow preventer on the shower heads. This prevents residue or odor buildup.
Choose your favorite of 4 different levels of jet pressure or utilize the automatic gradual change of jet pressure from low to high in a loop.
Featuring auto protection function for pump (if there is not enough water in the whirlpool bathtub the pump cannot be started). Also has 60 minutes auto shutdown function.
Keypad Control Panel: Stylish control panel easily operates the bathtubs whirlpool jets, inline heater, digital sound system, and chromatherapy lighting. - Control panel includes child lock feature which locks the buttons after several minutes of inactivity, to unlock simply press and hold down any button for at least three seconds.
Thermostatic valve with anti scalding max temperature of 100' f. FM radio, bluetooth, and speakers built in. Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically or manually; gradually blending into one another in a cycle, or remaining on your favorite color only.
Electrical Details: 110-120 Volts, 30 Amps, 3050 Watts, 60 Hertz, 2 Horsepower.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.