
6Ft Left Drain Acrylic White Whirlpool Bathtub w Fixtures
Mfr # AM189ETL-L
Zoro # G7816849
original price: $4,434.99
14% off
new price: $3,772.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM189ETL-L
Zoro #
G7816849
UPC #
811413027405
Country of Origin
China
Description
This free standing oval tub can be installed anywhere in the room that has drain and water hook ups.
Concealed touch control panel is sleek and flush against the surface of the tub.
Features an air blower motor that releases tingling air bubbles. There are two pressure levels. You may change the pressure by pressing the SPEED button.
Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically, gradually blending into one another in a cycle. Lights do not stay on one color only.
Water Capacity of 40 Gallons
Requires a floor mounted or wall mounted tub filler.
Electrical Details: 110-120 Volts, 5 Amps,250 Watts, 60 Hertz, 0.27 Horsepower, ETL Certified
Includes polished chrome pop-up drain located by the users feet.
Concealed touch control panel is sleek and flush against the surface of the tub.
Features an air blower motor that releases tingling air bubbles. There are two pressure levels. You may change the pressure by pressing the SPEED button.
Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically, gradually blending into one another in a cycle. Lights do not stay on one color only.
Water Capacity of 40 Gallons
Requires a floor mounted or wall mounted tub filler.
Electrical Details: 110-120 Volts, 5 Amps,250 Watts, 60 Hertz, 0.27 Horsepower, ETL Certified
Includes polished chrome pop-up drain located by the users feet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.