Zoro Homepage

Blower Filter, Replacement, 2 x 3 in., PK2

  • Mfr # OPACC62

  • Zoro # G4581991


product price: $9.95
/pk 2, $4.98/ea

Key Features

Sub-Category
Filters, Lids and Liners
Type
Replacement
Size
2 in x 3 in
For Use With
0286025, Mfr. No. 0286024
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPACC62
Zoro #
G4581991
UPC #
5016501005142
Country of Origin
United Kingdom

Dimensions

Size
2 in x 3 in

Details

Sub-Category
Filters, Lids and Liners
Item
Spray Gun Filter
Type
Replacement
For Use With
0286025, Mfr. No. 0286024
Material
Plastic
Product Type
Blower Filter
Compatible with Manufacturer Model Number
0286024, 0286025
Compatible Product Type
Blowers
Compatible with Mfr. Model No.
0286024, 0286025
Compatible Manufacturer Model Number
0286024, 0286025
For Use with Mfr Model Number
0286024, 0286025
Compatible Manufacturer Part Number
0286024, 0286025
For Use With Mfr. Model Number
0286024, 0286025
Compatible with Manufacturer Model No.
0286024, 0286025
Compatible Pump Manufacturer Part Number
0286024, 0286025
Compatible Mfr. Model Number
0286024, 0286025

Description

Spray Gun Filter, For Use With 0286025, Mfr. No. 0286024, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.