Shop EARLS
Create Account
968804ERL -4 AN to 0.125 in. NPT Male Extended Oil Pressure Adapter Fitting
- Mfr # EAR968804ERL
- Zoro # G424182297
product price:Â
$
51.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAR968804ERL
- Zoro #
- G424182297
- UPC #
- -
- Country of Origin
- China
Description
Features Earls Performance pressure gauge adapters use aluminum alloys that meet or exceed minimum requirements for aerospace fittings. These fittings are precision-machined to exacting tolerances for the trouble-free performance of pressure gauges with 1/8 in.. A gauge head adapter to connect your gauges with Earls lines and fittings. Specifications Fitting Finish: Natural. Fitting Material: Aluminum. Fitting Angle: Straight. Fitting Attachment 1: Male threads. Fitting Size 1: -4 AN. Fitting Attachment 2: Male threads. Fitting Size 2: 0.125 in NPT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.