AT100194ERL -6 AN Ano-Tuff Fuel Pressure Gauge Adapter Fitting
- Mfr # EARAT100194ERL
- Zoro # G424178894
product price:Â
$
55.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EARAT100194ERL
- Zoro #
- G424178894
- UPC #
- -
- Country of Origin
- China
Description
Features These fittings allow you to cleanly and professionally install a fuel pressure gauge at any point . Earl's Ano-Tuff Coating is a hard anodized finish. Designed to protect against extreme temperatures/weather, chemicals, and scratches. These fittings are precision-machined to exacting tolerances for the trouble-free performance of pressure gauges with 1/8 in.. Specifications Fitting Finish: Black anodized. Fitting Material: Aluminum. Fitting Angle: Tee. Fitting Attachment 1: Male threads. Fitting Size 1: -6 AN. Fitting Attachment 2: Male threads. Fitting Size 2: 0.375 in NPT. Fitting Attachment 2: Female threads. Fitting Size 2: 0.125 in NPT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.