Shop EARLS
Create Account
AT916108ERL -8 AN Female Swivel to Male 0.375 NPT Ano-Tuff Adapter Fitting
- Mfr # EARAT916108ERL
- Zoro # G524187178
product price:Â
$
52.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EARAT916108ERL
- Zoro #
- G524187178
- UPC #
- -
- Country of Origin
- China
Description
Features The Earls Ano-Tuff AN to NPT Adapter Fittings are precision machined from aluminum. The recently developed hard anodizing process adds superior wear and corrosion resistance. The Ano-Tuff coating penetrates the aluminum creating a surface. This surface last twice as long as traditional anodized coatings. Exclusive hard-anodized coating. Earls Performance adapters are anodized aluminum and zinc plated steel. Precision-machined to exacting tolerances for trouble-free performance. They allow you to connect AN and NPT fittings together quickly and easily. Specifications Fitting Finish: Black anodized. Fitting Material: Aluminum. Fitting Angle: Straight. Fitting Style: Adapter. Fitting Attachment 1: Female AN. Fitting Size 1: -8 AN. Fitting Attachment 2: Male NPT. Fitting Size 2: 0.375 in NPT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.