Zoro Homepage

Lock Nut, 1-1/2"-12, Steel, Grade C

  • Mfr # 366489P

  • Zoro # G008588200


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/2"-12
Material
Steel
Material Grade/Class
Grade C
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366489P
Zoro #
G008588200
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
1-1/2"-12

Details

Item
Lock Nut
Material
Steel
Material Grade/Class
Grade C
System of Measurement
Inch
Thread Type
Fine

Description

1 1/2-12 all-metal hex lock nut - grade c - carbon steel - clear & wax - collar style - fine - pkg of 5 lock nuts are used in extreme vibration and high-torque applications. They create friction between the workpiece material, nut and bolt, which resists loosening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.