Comfort Ear Tip, Black, Push To Talk No
Mfr # EP-FUA-SB
Zoro # G5504191
product price: $8.29
/eaKey Features
For Use With
Acoustic Tubes
Material
Silicone
Includes
Small Fin Ultra(TM) Ambidextrous Ear Tip with Clear Elbow for Universal Fit
Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-FUA-SB
Zoro #
G5504191
UPC #
812226022878
Country of Origin
China
Dimensions
Earpiece Size
Small
Details
Item
Ambidextrous Earmold
For Use With
Acoustic Tubes
Material
Silicone
Includes
Small Fin Ultra(TM) Ambidextrous Ear Tip with Clear Elbow for Universal Fit
Features
Color
Black
Push To Talk
No
Volume Control
No
Product Type
Ambidextrous Earmold
Compatible Radio Brand
Universal
Compatible Audio Accessory Brand
DeWalt, Harris, Hytera, Icom, Intermec, Kenwood, Midland, Motorola, Psion, Standard Horizon, Symbol, Universal, Vertex
Compatible Radio Series
Universal
Compatible Radio Manufacturer Model Number
Universal
Description
Ambidextrous Earmold, Product Type Ambidextrous Earmold, Compatible Audio Accessory Brand DeWalt, Harris, Hytera, Icom, Intermec, Kenwood, Midland, Motorola, Psion, Standard Horizon, Symbol, Universal, Vertex, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.