Earhook Lapel Microphone, Black
Mfr # EP322QR
Zoro # G0614378
product price: $44.49
/eaKey Features
For Use With
Vertex VX-150, Vertex VX-160, Vertex VX-180, Vertex VX-210, Vertex VX-400, Vertex VX-410, Vertex VX-420, Vertex VX-427, Vertex VX-520, Vertex VX210A
Material
Polyurethane
Includes
Falcon Lapel Microphone, Quick Release Radio Adapter, Traditional Earhook Earpiece
Connector
Multi-Pin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP322QR
Zoro #
G0614378
UPC #
878675000720
Country of Origin
China
Dimensions
Cord Length
26 in
Details
Item
Earpiece
For Use With
Vertex VX-150, Vertex VX-160, Vertex VX-180, Vertex VX-210, Vertex VX-400, Vertex VX-410, Vertex VX-420, Vertex VX-427, Vertex VX-520, Vertex VX210A
Material
Polyurethane
Includes
Falcon Lapel Microphone, Quick Release Radio Adapter, Traditional Earhook Earpiece
Connector
Multi-Pin
Color
Black
Features
Designed to Attach Securely By A Soft Ear Hook
Number of Wires
1
Volume Control
No
Push To Talk
Yes
Product Type
Earpieces
Radio Connector Type
Multi Pin
Compatible Radio Manufacturer Model Number
VX150, VX160, VX180, VX210, VX210A, VX400, VX410, VX420, VX427, VX520
Earpiece Color
Black
Compatible Radio Series
EVX-531, EVX-534, EVX-539, VX-130, VX-160, VX-180, VX-210, VX-230, VX-260, VX-350, VX-400, VX-410, VX-420, VX-427, VX-450
Number of Surveillance Kits Included
1
Number of Ears
One
Earpiece Style
Ear Hook
Microphone Location
Shirt/Lapel
Compatible Radio Brand
Vertex Standard
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Vertex Standard, Compatible Radio Series EVX-531, EVX-534, EVX-539, VX-130, VX-160, VX-180, VX-210, VX-230, VX-260, VX-350, VX-400, VX-410, VX-420, VX-427, VX-450, Compatible Radio Manufacturer Model Number VX150, VX160, VX180, VX210, VX210A, VX400, VX410, VX420, VX427, VX520, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.