Zoro Homepage

Earhook Listen Only Earpiece, Black

  • Mfr # EP1BCLS

  • Zoro # G0582430


product price: $19.75
/ea

Key Features

For Use With
Material
Polycarbonate/Metal
Color
Black
Cord Length
9 in
Features
Large Speaker Classic Ear Hook Is Made of Soft Flexible Rubber, Outer Earpiece Allows The Unit to Be Worn By Multiple Users Without Compromising Hygiene, 25mm Speaker Rests Securely In Your Ear,The Speaker Rotates to Affix to Either Ear Moves Up and Down for A Custom Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1BCLS
Zoro #
G0582430
UPC #
878675000140
Country of Origin
China

Dimensions

Cord Length
9 in

Details

Item
Listen-Only Earpiece
For Use With
Material
Polycarbonate/Metal
Color
Black
Features
Large Speaker Classic Ear Hook Is Made of Soft Flexible Rubber, Outer Earpiece Allows The Unit to Be Worn By Multiple Users Without Compromising Hygiene, 25mm Speaker Rests Securely In Your Ear,The Speaker Rotates to Affix to Either Ear Moves Up and Down for A Custom Fit
Connector
3.5mm
Number of Wires
1
Volume Control
Yes
Push To Talk
No
Product Type
Listen-Only Earpieces
Earpiece Color
Black
Earpiece Style
Ear Hook
Number of Ears
One
Number of Surveillance Kits Included
1
Earpiece Connection Type
Wired
Compatible Radio Manufacturer Model Number
200, 2000, 2140, 2180, 2500, 280, 290, 3140, 3180, 3500, 380, 390, 480, 481, 5000, 5210, 5220, 5310, 5320, 5400, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, NX200, NX210, NX300, NX410, PR1500, TK190, XTS1500
Compatible Radio Series
Universal
Compatible Radio Brand
Universal
Radio Connector Type
3.5 mm Standard

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 200, 2000, 2140, 2180, 2500, 280, 290, 3140, 3180, 3500, 380, 390, 480, 481, 5000, 5210, 5220, 5310, 5320, 5400, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, NX200, NX210, NX300, NX410, PR1500, TK190, XTS1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.