Zoro Homepage

Earhook Listen Only Earpiece, Black

  • Mfr # EP2BCLS

  • Zoro # G0582397


product price: $21.99
/ea

Key Features

For Use With
Macom Harris Models Kenwood Nexedge NX220, NX320, TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373, 2100, 2101, 2102, 2130, 2160, 2170, 2312, 2360, 2402V, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 3402V, Protalk XLS, Freetalk XLS, Motorola Saber I, II, III, Astro EF Johnson Shoulder Mics Model Numbers 589-0015-057, 589-0015-058, 589-0015-054
Material
Polycarbonate/Metal
Number of Wires
1
Color
Black
Connector
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2BCLS
Zoro #
G0582397
UPC #
878675000157
Country of Origin
China

Dimensions

Cord Length
21 in

Details

Item
Listen-Only Earpiece
For Use With
Macom Harris Models Kenwood Nexedge NX220, NX320, TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373, 2100, 2101, 2102, 2130, 2160, 2170, 2312, 2360, 2402V, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 3402V, Protalk XLS, Freetalk XLS, Motorola Saber I, II, III, Astro EF Johnson Shoulder Mics Model Numbers 589-0015-057, 589-0015-058, 589-0015-054
Material
Polycarbonate/Metal
Number of Wires
1
Color
Black
Connector
2.5mm
Features
Large Speaker Classic Ear Hook Is Made of Soft Flexible Rubber, Outer Earpiece Allows The Unit to Be Worn By Multiple Users Without Compromising Hygiene, 25mm Speaker Rests Securely In Your Ear,The Speaker Rotates to Affix to Either Ear Moves Up and Down for A Custom Fit
Volume Control
No
Push To Talk
No
Product Type
Listen-Only Earpieces
Earpiece Color
Black
Radio Connector Type
2.5 mm Jack
Compatible Radio Manufacturer Model Number
Compatible Radio Brand
Universal
Compatible Radio Series
Universal
Earpiece Style
Ear Hook
Number of Ears
One
Earpiece Connection Type
Wired
Number of Surveillance Kits Included
1

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 589-0015-054, 589-0015-057, 589-0015-058, NX220, NX320, TK208

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.