Zoro Homepage

Earhook Listen Only Earpiece, Black

  • Mfr # EP3AC

  • Zoro # G0582607


product price: $19.29
/ea

Key Features

For Use With
Motorola 2000, Motorola 2500, Motorola 3500, Motorola 5000, Motorola GP900, Motorola HT1000, Motorola JT1000, Motorola MTS2000, Motorola Mtx Series, Motorola MTX-LS, Motorola MTX9000, Motorola PR1500, Motorola Visar, Motorola XTS 1500
Material
Polycarbonate/Metal
Features
Classic Ear Hook, Comfortable 15mm Speaker Rests Securely In Your Ear, Earpiece Allows The Unit to Be Worn By Multiple Users Without Compromising Hygiene, Speaker Rotates to Affix to Either Ear Moves Up and Down for A Custom Fit
Color
Black
Connector
3.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP3AC
Zoro #
G0582607
UPC #
878675000089
Country of Origin
China

Dimensions

Cord Length
21 in

Details

Item
Listen-Only Earpiece
For Use With
Motorola 2000, Motorola 2500, Motorola 3500, Motorola 5000, Motorola GP900, Motorola HT1000, Motorola JT1000, Motorola MTS2000, Motorola Mtx Series, Motorola MTX-LS, Motorola MTX9000, Motorola PR1500, Motorola Visar, Motorola XTS 1500
Material
Polycarbonate/Metal
Features
Classic Ear Hook, Comfortable 15mm Speaker Rests Securely In Your Ear, Earpiece Allows The Unit to Be Worn By Multiple Users Without Compromising Hygiene, Speaker Rotates to Affix to Either Ear Moves Up and Down for A Custom Fit
Color
Black
Connector
3.5mm
Number of Wires
1
Push To Talk
No
Volume Control
No
Product Type
Listen-Only Earpieces
Earpiece Style
Ear Hook
Compatible Radio Brand
Motorola
Radio Connector Type
3.5 mm Standard
Earpiece Connection Type
Acoustic Tube
Compatible Radio Manufacturer Model Number
2000, 2500, 3500, 5000, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, PR1500, XTS1500
Number of Ears
One
Number of Surveillance Kits Included
1
Compatible Radio Series
Universal
Earpiece Color
Clear

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 2000, 2500, 3500, 5000, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, PR1500, XTS1500, Compatible Radio Grainger Model Number 31MG68, 477V63, 477V64, 477V65, 477V66, 477V67, 477V68, 807RZ3, 807RZ4, 807RZ5, 807RZ6, 807RZ7, 807RZ8, 807RZ9, 807T01, 807T02, 807T03, 807T04, Earpiece Style Ear Hook, Number of Ears One

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.