Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece, MFR# EP1301 M1, Cord:28

  • Mfr # EP1301 M1

  • Zoro # G009849621


product price: $51.25
/ea

Key Features

Material
Polyurethane
Push To Talk
Yes
Features
Concealable
Number of Wires
1
Volume Control
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1301 M1
Zoro #
G009849621
UPC #
812226025824
Country of Origin
China

Details

Item
Earpiece
Material
Polyurethane
Push To Talk
Yes
Features
Concealable
Number of Wires
1
Volume Control
No
Earpiece Connection Type
Wired
Compatible Radio Manufacturer Model Number
Microphone Location
Shirt/Lapel
Number of Ears
One
Number of Surveillance Kits Included
1
Earpiece Style
Earbud
Compatible Radio Brand
Kenwood
Compatible Radio Series
Radio Connector Type
Two Pin
Earpiece Color
Black
Product Type
Earpieces

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Kenwood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.