Earpiece, MFR# EP6501MS-B, Cord:47"
Mfr # EP6501MS-B
Zoro # G610190464
product price: $61.39
/eaKey Features
Earpiece Style
Earbud
Compatible Radio Brand
Kenwood
Compatible Radio Manufacturer Model Number
Nexedge 1373,Nexedge 220,Nexedge 240,Nexedge 240D,Nexedge 248,Nexedge 250,Nexedge 259,Nexedge 260G,Nexedge 270G,Nexedge 272G,Nexedge 308/320,Nexedge 340/340D,Nexedge 348,Nexedge 350,Nexedge 353,Nexedge 359,Nexedge 360G,Nexedge 370G,Nexedge 372G,Nexedge 373G,Nexedge 430,Nexedge 431,Nexedge NX220,Nexedge NX320,Nexedge TK208
Radio Connector Type
Two Pin
Microphone Location
Shirt/Lapel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP6501MS-B
Zoro #
G610190464
UPC #
812226025701
Country of Origin
China
Details
Item
Earpiece
Earpiece Style
Earbud
Compatible Radio Brand
Kenwood
Compatible Radio Manufacturer Model Number
Nexedge 1373,Nexedge 220,Nexedge 240,Nexedge 240D,Nexedge 248,Nexedge 250,Nexedge 259,Nexedge 260G,Nexedge 270G,Nexedge 272G,Nexedge 308/320,Nexedge 340/340D,Nexedge 348,Nexedge 350,Nexedge 353,Nexedge 359,Nexedge 360G,Nexedge 370G,Nexedge 372G,Nexedge 373G,Nexedge 430,Nexedge 431,Nexedge NX220,Nexedge NX320,Nexedge TK208
Radio Connector Type
Two Pin
Microphone Location
Shirt/Lapel
Number of Surveillance Kits Included
1
Number of Wires
2
Volume Control
No
Number of Ears
One
Earpiece Connection Type
Wired
Compatible Radio Series
NX-220,NX-240V,NX-320,NX-3220,NX-3320,NX-340U,NX-420,TK-208,TK-2100,TK-2102,TK-2130,TK-2160,TK-2170,TK-220,TK-2200,TK-2202,TK-2207,TK-2212,TK-2300,TK-2360,TK-240,TK-240D,TK-248,TK-250,TK-259,TK-260G,TK-270G,TK-272G,TK-308,TK-3100,TK-3173,TK-320,TK-3200,TK-3230,TK-3300,TK-3302,TK-3312,TK-3360,TK-340,TK-3400,TK-340D,TK-348,TK-350,TK-353,TK-359,TK-360G,TK-370G,TK-372G,TK-373G,TK-430,TK-431,TK-5320,TK-5400,TK-5410
Earpiece Color
Black
Push To Talk
Yes
Product Type
Earpieces
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Kenwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.