Zoro Homepage

Earpiece, MFR# EP6503MS-B, Cord:47

  • Mfr # EP6503MS-B

  • Zoro # G510190489


product price: $61.39
/ea

Key Features

Number of Wires
2
Volume Control
No
Compatible Radio Brand
Motorola
Push To Talk
Yes
Microphone Location
Shirt/Lapel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP6503MS-B
Zoro #
G510190489
UPC #
812226025718
Country of Origin
China

Details

Item
Earpiece
Number of Wires
2
Volume Control
No
Compatible Radio Brand
Motorola
Push To Talk
Yes
Microphone Location
Shirt/Lapel
Earpiece Connection Type
Wired
Earpiece Style
Earbud
Radio Connector Type
Two Pin
Earpiece Color
Black
Compatible Radio Series
BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN
Number of Surveillance Kits Included
1
Compatible Radio Manufacturer Model Number
BRP40, CLS1110, CLS1410, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR Series, EP450, GP2000, GP300, GP308, GP68, GP88, GTI, GTX, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL-150, XTN446, XTN500, XTN600
Number of Ears
One
Product Type
Earpieces

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.