Zoro Homepage

Interceptor Speaker Microphone, Black

  • Mfr # Interceptor 34

  • Zoro # G0582360


product price: $271.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola APX6000, Motorola APX600XE, Motorola APX7000, Motorola APX7000XE, Motorola APX8000, Motorola XPR 6300, Motorola XPR6350, Motorola XPR6500, Motorola XPR6550
Material
Metal, Polycarbonate
Includes
USB Cable, Wall Charger
Color
Black
Features
(2) PTT Buttons, 20+ Hour Talk Time, Dual Pairing, Simultaneous Listening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Interceptor 34
Zoro #
G0582360
UPC #
812226022359
Country of Origin
China

Dimensions

Earpiece Jack Size
3.5 mm

Details

Item
Bluetooth Speaker Microphone
For Use With
Motorola APX6000, Motorola APX600XE, Motorola APX7000, Motorola APX7000XE, Motorola APX8000, Motorola XPR 6300, Motorola XPR6350, Motorola XPR6500, Motorola XPR6550
Material
Metal, Polycarbonate
Includes
USB Cable, Wall Charger
Color
Black
Features
(2) PTT Buttons, 20+ Hour Talk Time, Dual Pairing, Simultaneous Listening
Number of Wires
0
Connector
Multi-Pin
Push To Talk
Yes
Product Type
Bluetooth Speaker Microphone
Keypad Included
No
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR 6300, XPR 6350, XPR 6500, XPR 6550
Compatible Radio Type
Handheld
Radio Connector Type
Bluetooth

Description

Bluetooth Speaker Microphone, Product Type Bluetooth Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6300, XPR 6350, XPR 6500, XPR 6550, Compatible Radio Grainger Model Number 54HJ09, 54HJ10, 54HJ11, 54HJ12, Earpiece Jack Size 3.5 mm, Radio Connector Type Bluetooth, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Metal, Polycarbonate, Cord Length 0 in, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.