Lapel Microphone, No. of Wires 1, Black
Mfr # EP1311EC
Zoro # G5529297
product price: $108.99
/ea
Free Shipping & Returns
Key Features
For Use With
Material
Polyurethane
Includes
Clear Acoustic Long Tube, EC Easy-Connect Radio Adapter, One Fin Ultra(TM) Ambi Ear Tip for All Day Comfort
Color
Black
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP1311EC
Zoro #
G5529297
UPC #
812226022793
Country of Origin
China
Dimensions
Cord Length
28 in
Details
Item
Surveillance Kit
For Use With
Material
Polyurethane
Includes
Clear Acoustic Long Tube, EC Easy-Connect Radio Adapter, One Fin Ultra(TM) Ambi Ear Tip for All Day Comfort
Color
Black
Features
Number of Wires
1
Connector
Multi-Pin
Push To Talk
Yes
Volume Control
No
Product Type
Surveillance Kits
Number of Ears
One
Compatible Radio Series
NX-200, NX-210, NX-300, NX-3200, NX-3300, NX-410, NX-5200, NX-5300, NX-5400, TK-190, TK-200, TK-2140, TK-2180, TK-280, TK-290, TK-3140, TK-3180, TK-380, TK-390, TK-480, TK-481, TK-5210, TK-5220, TK-5310, TK-5320, TK-5400, VP5000, VP6000, VP8000
Earpiece Color
Clear
Number of Surveillance Kits Included
1
Earpiece Connection Type
Acoustic Tube
Earpiece Style
Earbud
Compatible Radio Brand
Kenwood
Radio Connector Type
Multi Pin
Compatible Radio Manufacturer Model Number
200, 2140, 2180, 280, 290, 3140, 3180, 380, 390, 480, 481, 5210, 5220, 5310, 5320, 5400, NX200, NX210, NX300, NX410, TK190
Microphone Location
Shirt/Lapel
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Kenwood, Compatible Radio Series NX-200, NX-210, NX-300, NX-3200, NX-3300, NX-410, NX-5200, NX-5300, NX-5400, TK-190, TK-200, TK-2140, TK-2180, TK-280, TK-290, TK-3140, TK-3180, TK-380, TK-390, TK-480, TK-481, TK-5210, TK-5220, TK-5310, TK-5320, TK-5400, VP5000, VP6000, VP8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.