Zoro Homepage

Lapel Microphone, No. of Wires 1, Black

  • Mfr # EP1323EC

  • Zoro # G5525891


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
Material
Polyurethane
Includes
Clear Acoustic Long Tube, EC Easy-Connect Radio Adapter, One Fin Ultra(TM) Ambi Ear Tip for All Day Comfort
Number of Wires
1
Cord Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1323EC
Zoro #
G5525891
UPC #
812226022809
Country of Origin
China

Dimensions

Cord Length
28 in

Details

Item
Earpiece
For Use With
Material
Polyurethane
Includes
Clear Acoustic Long Tube, EC Easy-Connect Radio Adapter, One Fin Ultra(TM) Ambi Ear Tip for All Day Comfort
Number of Wires
1
Color
Black
Connector
Multi-Pin
Features
Concealable
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Kits
Earpiece Connection Type
Acoustic Tube
Number of Surveillance Kits Included
1
Microphone Location
Shirt/Lapel
Compatible Radio Manufacturer Model Number
GP900, HT1000, JT1000, MT1500, MT2000, MTS2000, MTX8000, MTX838, MTX9000, MTXLS, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Radio Connector Type
Multi Pin
Earpiece Style
Earbud
Earpiece Color
Clear
Number of Ears
One
Compatible Radio Brand
Motorola
Compatible Radio Series
GP900, GP9000, HT1000, JT 1000, MT 1500, MT 2000, MT 6000, MTS 2000, MTX, PR 1500, XTS 1500, XTS 2000, XTS 2500, XTS 3000, XTS 3500, XTS 5000, XTS 5100, XTS 7700

Description

Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series GP900, GP9000, HT1000, JT 1000, MT 1500, MT 2000, MT 6000, MTS 2000, MTX, PR 1500, XTS 1500, XTS 2000, XTS 2500, XTS 3000, XTS 3500, XTS 5000, XTS 5100, XTS 7700, Compatible Radio Manufacturer Model Number GP900, HT1000, JT1000, MT1500, MT2000, MTS2000, MTX8000, MTX838, MTX9000, MTXLS, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.