Zoro Homepage

Lapel Microphone, No. of Wires 1, Black

  • Mfr # EP1334EC

  • Zoro # G5535807


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola APX6000, Motorola APX6000XE, Motorola APX7000, Motorola APX7000XE, Motorola APX8000, Motorola XPR6300, Motorola XPR6350, Motorola XPR6500, Motorola XPR6550, Motorola XPR7350e, Motorola XPR7550e
Material
Polyurethane
Includes
Clear Acoustic Long Tube, EC Easy-Connect Radio Adapter, One Fin Ultra(TM) Ambi Ear Tip for All Day Comfort
Cord Length
28 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1334EC
Zoro #
G5535807
UPC #
812226022823
Country of Origin
China

Dimensions

Cord Length
28 in

Details

Item
Surveillance Kit
For Use With
Motorola APX6000, Motorola APX6000XE, Motorola APX7000, Motorola APX7000XE, Motorola APX8000, Motorola XPR6300, Motorola XPR6350, Motorola XPR6500, Motorola XPR6550, Motorola XPR7350e, Motorola XPR7550e
Material
Polyurethane
Includes
Clear Acoustic Long Tube, EC Easy-Connect Radio Adapter, One Fin Ultra(TM) Ambi Ear Tip for All Day Comfort
Color
Black
Features
Concealable
Number of Wires
1
Connector
Multi-Pin
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Kits
Microphone Location
Shirt/Lapel
Earpiece Color
Clear
Compatible Radio Series
APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, DGP, SRX 2200, XPR 6000, XPR 6100, XPR 7000
Earpiece Style
Earbud
Number of Surveillance Kits Included
1
Number of Ears
One
Radio Connector Type
Multi Pin
Earpiece Connection Type
Acoustic Tube
Compatible Radio Brand
Motorola

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, DGP, SRX 2200, XPR 6000, XPR 6100, XPR 7000, Compatible Radio Grainger Model Number 477V63, 477V64, 477V65, 477V66, 477V67, 477V68, 807RZ3, 807RZ4, 807RZ5, 807RZ6, 807RZ7, 807RZ8, 807RZ9, 807T01, 807T02, 807T03, 807T04, Earpiece Style Earbud, Number of Ears One

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.