Light Duty Speaker Earhook Clip-On, Black
Mfr # EP201
Zoro # G0614280
product price: $30.89
/eaKey Features
For Use With
Material
Polycarbonate/Metal
Includes
Hardwired Radio Adapter, Large Speaker Earhook
Cord Length
26 in
Features
True Inline Microphone with PTT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP201
Zoro #
G0614280
UPC #
878675000911
Country of Origin
China
Dimensions
Cord Length
26 in
Details
Item
Earpiece
For Use With
Material
Polycarbonate/Metal
Includes
Hardwired Radio Adapter, Large Speaker Earhook
Features
True Inline Microphone with PTT
Color
Black
Number of Wires
1
Connector
2-Pin
Volume Control
No
Push To Talk
Yes
Product Type
Earpieces
Compatible Radio Brand
Kenwood
Compatible Radio Manufacturer Model Number
1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, NX220, NX320, TK208
Number of Surveillance Kits Included
1
Microphone Location
Shirt/Lapel
Compatible Radio Series
NX-220,NX-240V,NX-320,NX-3220,NX-3320,NX-340U,NX-420,TK-208,TK-2100,TK-2102,TK-2130,TK-2160,TK-2170,TK-220,TK-2200,TK-2202,TK-2207,TK-2212,TK-2300,TK-2360,TK-240,TK-240D,TK-248,TK-250,TK-259,TK-260G,TK-270G,TK-272G,TK-308,TK-3100,TK-3173,TK-320,TK-3200,TK-3230,TK-3300,TK-3302,TK-3312,TK-3360,TK-340,TK-3400,TK-340D,TK-348,TK-350,TK-353,TK-359,TK-360G,TK-370G,TK-372G,TK-373G,TK-430,TK-431,TK-5320,TK-5400,TK-5410
Earpiece Color
Black
Earpiece Style
Ear Hook
Number of Ears
One
Radio Connector Type
Two Pin
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Kenwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.