Zoro Homepage

Light Duty Speaker Earhook Clip-On, Black

  • Mfr # EP203

  • Zoro # G0614308


product price: $30.89
/ea

Key Features

For Use With
Material
Polycarbonate/Metal
Includes
Hardwired Radio Adapter, Large Speaker Earhook
Color
Black
Number of Wires
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP203
Zoro #
G0614308
UPC #
878675000959
Country of Origin
China

Dimensions

Cord Length
26 in

Details

Item
Earpiece with Microphone
For Use With
Material
Polycarbonate/Metal
Includes
Hardwired Radio Adapter, Large Speaker Earhook
Color
Black
Number of Wires
1
Features
True Inline Microphone with PTT
Connector
2-Pin
Volume Control
No
Push To Talk
Yes
Product Type
Earpieces
Earpiece Style
Ear Hook
Number of Ears
One
Number of Surveillance Kits Included
1
Compatible Radio Brand
Motorola
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
BRP40, CLS1110, CLS1410, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP2000, GP300, GP308, GP68, GP88, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL150, XTN446, XTN500, XTN600
Microphone Location
Shirt/Lapel
Radio Connector Type
Two Pin
Compatible Radio Series
BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN

Description

Earpiece with Microphone, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.