Light Duty Speaker Earhook Clip-On, Black
Mfr # EP222QR
Zoro # G0614332
product price: $58.49
/eaKey Features
For Use With
Vertex VX-150, Vertex VX-160, Vertex VX-180, Vertex VX-210, Vertex VX-400, Vertex VX-410, Vertex VX-420, Vertex VX-427, Vertex VX-520, Vertex VX210A
Material
Polycarbonate/Metal
Includes
large Speaker Earhook, Owl Lapel Microphone, Quick Release Radio Adapter
Color
Black
Connector
Multi-Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP222QR
Zoro #
G0614332
UPC #
878675004490
Country of Origin
China
Dimensions
Cord Length
26 in
Details
Item
Earpiece
For Use With
Vertex VX-150, Vertex VX-160, Vertex VX-180, Vertex VX-210, Vertex VX-400, Vertex VX-410, Vertex VX-420, Vertex VX-427, Vertex VX-520, Vertex VX210A
Material
Polycarbonate/Metal
Includes
large Speaker Earhook, Owl Lapel Microphone, Quick Release Radio Adapter
Color
Black
Connector
Multi-Pin
Number of Wires
1
Features
True Inline Microphone with PTT
Volume Control
No
Push To Talk
Yes
Product Type
Earpieces
Compatible Radio Brand
Vertex Standard
Earpiece Color
Black
Radio Connector Type
Multi Pin
Microphone Location
Shirt/Lapel
Compatible Radio Series
EVX-531, EVX-534, EVX-539, VX-130, VX-160, VX-180, VX-210, VX-230, VX-260, VX-350, VX-400, VX-410, VX-420, VX-427, VX-450
Earpiece Style
Ear Hook
Compatible Radio Manufacturer Model Number
EVX531, EVX534, EVX539, VX130, VX160, VX180, VX210, VX210A, VX230, VX260, VX350, VX400, VX410, VX420, VX427, VX450
Number of Ears
One
Number of Surveillance Kits Included
1
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Vertex Standard, Compatible Radio Series EVX-531, EVX-534, EVX-539, VX-130, VX-160, VX-180, VX-210, VX-230, VX-260, VX-350, VX-400, VX-410, VX-420, VX-427, VX-450, Compatible Radio Manufacturer Model Number EVX531, EVX534, EVX539, VX130, VX160, VX180, VX210, VX210A, VX230, VX260, VX350, VX400, VX410, VX420, VX427, VX450, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.