Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Listen-Only Earpiece, MFR# EP-MS13A-B

  • Mfr # EP-MS13A-B

  • Zoro # G709440197


product price: $47.49
/ea

Key Features

Number of Wires
1
Push To Talk
No
Compatible Radio Brand
Motorola
Earpiece Style
Earbud
Compatible Radio Manufacturer Model Number
3.5 Threaded Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-MS13A-B
Zoro #
G709440197
UPC #
812226024940
Country of Origin
China

Details

Item
Listen-Only Earpiece
Number of Wires
1
Push To Talk
No
Compatible Radio Brand
Motorola
Earpiece Style
Earbud
Compatible Radio Manufacturer Model Number
3.5 Threaded Connector
Compatible Radio Series
Universal
Earpiece Color
Black
Radio Connector Type
3.5mm Threaded
Earpiece Connection Type
Wired
Product Type
Listen-Only Earpieces

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 3.5 Threaded Connector, Compatible Radio Grainger Model Number 31MG68, Earpiece Style Earbud, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Radio Connector Type 3.5mm Threaded, Earpiece Connection Type Wired, Earpiece Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.