Zoro Homepage

Listen-Only Earpiece, MFR# EP-MS2A-B

  • Mfr # EP-MS2A-B

  • Zoro # G409439958


product price: $48.49
/ea

Key Features

Push To Talk
No
Number of Wires
1
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
2.5mm Connector
Compatible Radio Series
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-MS2A-B
Zoro #
G409439958
UPC #
812226023103
Country of Origin
China

Details

Item
Listen-Only Earpiece
Push To Talk
No
Number of Wires
1
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
2.5mm Connector
Compatible Radio Series
Universal
Compatible Radio Brand
Universal
Earpiece Style
Earbud
Radio Connector Type
2.5mm Connector
Earpiece Connection Type
Wired
Product Type
Listen-Only Earpieces

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 2.5mm Connector, Compatible Radio Grainger Model Number 33UH48, 33UH49, 33UH51, 494N99, 4NPD6, 4NPD7, 6XTP0, 6XTR6, 6XTY5, 6XUD1, 6XUE2, Earpiece Style Earbud, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Radio Connector Type 2.5mm Connector, Earpiece Connection Type Wired, Earpiece Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.