Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Tube Lapel Microphone, Black

  • Mfr # EP1301

  • Zoro # G0582047


product price: $45.35
/ea

Key Features

For Use With
Kenwood Nexedge 1373, Kenwood Nexedge 220, Kenwood Nexedge 240, Kenwood Nexedge 240D, Kenwood Nexedge 248, Kenwood Nexedge 250, Kenwood Nexedge 259, Kenwood Nexedge 260G, Kenwood Nexedge 270G, Kenwood Nexedge 272G, Kenwood Nexedge 308/320, Kenwood Nexedge 340/340D, Kenwood Nexedge 348, Kenwood Nexedge 350, Kenwood Nexedge 353, Kenwood Nexedge 359, Kenwood Nexedge 360G, Kenwood Nexedge 370G, Kenwood Nexedge 372G, Kenwood Nexedge 373G, Kenwood Nexedge 430, Kenwood Nexedge 431, Kenwood Nexedge NX220, Kenwood Nexedge NX320, Kenwood Nexedge TK208
Material
Polyurethane
Includes
Clear Acoustic Long Tube, Hardwired Radio Adapter, Left and Right Medium Fin Ultra Ear Tips
Connector
2-Pin
Features
Push-to-Talk Button Is Sensitive to A Whisper, for All Day Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1301
Zoro #
G0582047
UPC #
878675001345
Country of Origin
China

Dimensions

Cord Length
28 in

Details

Item
Earpiece
For Use With
Kenwood Nexedge 1373, Kenwood Nexedge 220, Kenwood Nexedge 240, Kenwood Nexedge 240D, Kenwood Nexedge 248, Kenwood Nexedge 250, Kenwood Nexedge 259, Kenwood Nexedge 260G, Kenwood Nexedge 270G, Kenwood Nexedge 272G, Kenwood Nexedge 308/320, Kenwood Nexedge 340/340D, Kenwood Nexedge 348, Kenwood Nexedge 350, Kenwood Nexedge 353, Kenwood Nexedge 359, Kenwood Nexedge 360G, Kenwood Nexedge 370G, Kenwood Nexedge 372G, Kenwood Nexedge 373G, Kenwood Nexedge 430, Kenwood Nexedge 431, Kenwood Nexedge NX220, Kenwood Nexedge NX320, Kenwood Nexedge TK208
Material
Polyurethane
Includes
Clear Acoustic Long Tube, Hardwired Radio Adapter, Left and Right Medium Fin Ultra Ear Tips
Connector
2-Pin
Features
Push-to-Talk Button Is Sensitive to A Whisper, for All Day Comfort
Number of Wires
1
Color
Black
Push To Talk
Yes
Volume Control
No
Product Type
Surveillance Kits
Earpiece Color
Clear
Compatible Radio Brand
Kenwood
Microphone Location
Shirt/Lapel
Earpiece Connection Type
Acoustic Tube
Radio Connector Type
Two Pin
Number of Ears
One
Compatible Radio Series
NX-220, NX-240V, NX-320, NX-3220, NX-3320, NX-340U, NX-420, TK-208, TK-2100, TK-2102, TK-2130, TK-2160, TK-2170, TK-220, TK-2200, TK-2202, TK-2207, TK-2212, TK-2300, TK-2360, TK-240, TK-240D, TK-248, TK-250, TK-259, TK-260G, TK-270G, TK-272G, TK-308, TK-3100, TK-3173, TK-320, TK-3200, TK-3230, TK-3300, TK-3302, TK-3312, TK-3360, TK-340, TK-3400, TK-340D, TK-348, TK-350, TK-353, TK-359, TK-360G, TK-370G, TK-372G, TK-373G, TK-430, TK-431, TK-5320, TK-5400, TK-5410
Number of Surveillance Kits Included
1
Earpiece Style
Earbud
Compatible Radio Manufacturer Model Number
1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, FREETALK XLS, NX220, NX320, PROTALK XLS, TK208

Description

Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Kenwood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.