Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Tube Lapel Microphone, Black

  • Mfr # EP1303

  • Zoro # G0582080


product price: $56.19
/ea

Key Features

For Use With
Motorola CLS1110, Motorola CLS1410, Motorola CP100, Motorola CP125, Motorola CP150, Motorola CP185, Motorola CP200, Motorola CP88, Motorola CT150, Motorola CT250, Motorola CT450, Motorola CT450LS, Motorola GP2000, Motorola GP300, Motorola GP308, Motorola GP68, Motorola GP88, Motorola XTN446, Motorola XTN500, Motorola XTN600
Material
Polyurethane
Includes
Clear Acoustic Long Tube, Hardwired Radio Adapter, Left and Right Medium Fin Ultra Ear Tips
Number of Wires
1
Features
Concealable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1303
Zoro #
G0582080
UPC #
878675001406
Country of Origin
China

Dimensions

Cord Length
28 in

Details

Item
Earpiece
For Use With
Motorola CLS1110, Motorola CLS1410, Motorola CP100, Motorola CP125, Motorola CP150, Motorola CP185, Motorola CP200, Motorola CP88, Motorola CT150, Motorola CT250, Motorola CT450, Motorola CT450LS, Motorola GP2000, Motorola GP300, Motorola GP308, Motorola GP68, Motorola GP88, Motorola XTN446, Motorola XTN500, Motorola XTN600
Material
Polyurethane
Includes
Clear Acoustic Long Tube, Hardwired Radio Adapter, Left and Right Medium Fin Ultra Ear Tips
Number of Wires
1
Features
Concealable
Connector
2-Pin
Color
Black
Push To Talk
Yes
Volume Control
No
Product Type
Surveillance Kits
Earpiece Connection Type
Acoustic Tube
Earpiece Color
Clear
Microphone Location
Shirt/Lapel
Earpiece Style
Earbud
Compatible Radio Manufacturer Model Number
BRP40, CLS1110, CLS1410, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP2000, GP300, GP308, GP68, GP88, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL150, XTN446, XTN500, XTN600
Compatible Radio Brand
Motorola
Radio Connector Type
Two Pin
Number of Surveillance Kits Included
1
Compatible Radio Series
BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN
Number of Ears
One

Description

Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.