Zoro Homepage

Long Tube Lapel Microphone, Black

  • Mfr # EP1322QR

  • Zoro # G0597742


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vertex VX-150, Vertex VX-160, Vertex VX-180, Vertex VX-210, Vertex VX-400, Vertex VX-410, Vertex VX-420, Vertex VX-427, Vertex VX-520, Vertex VX210A
Material
Polyurethane
Includes
Clear Acoustic Long Tube, Hawk Lapel Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
Color
Black
Connector
Multi-Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1322QR
Zoro #
G0597742
UPC #
878675001673
Country of Origin
China

Dimensions

Cord Length
28 in

Details

Item
Earpiece
For Use With
Vertex VX-150, Vertex VX-160, Vertex VX-180, Vertex VX-210, Vertex VX-400, Vertex VX-410, Vertex VX-420, Vertex VX-427, Vertex VX-520, Vertex VX210A
Material
Polyurethane
Includes
Clear Acoustic Long Tube, Hawk Lapel Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
Color
Black
Connector
Multi-Pin
Features
Concealable
Number of Wires
1
Push To Talk
Yes
Volume Control
No
Product Type
Surveillance Kits
Number of Ears
One
Compatible Radio Series
EVX-531, EVX-534, EVX-539, VX-130, VX-160, VX-180, VX-210, VX-230, VX-260, VX-350, VX-400, VX-410, VX-420, VX-427, VX-450
Earpiece Style
Earbud
Number of Surveillance Kits Included
1
Compatible Radio Manufacturer Model Number
VX150, VX160, VX180, VX210, VX210A, VX400, VX410, VX420, VX427, VX520
Earpiece Connection Type
Acoustic Tube
Microphone Location
Shirt/Lapel
Earpiece Color
Clear
Radio Connector Type
Multi Pin
Compatible Radio Brand
Vertex Standard

Description

Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Vertex Standard, Compatible Radio Series EVX-531, EVX-534, EVX-539, VX-130, VX-160, VX-180, VX-210, VX-230, VX-260, VX-350, VX-400, VX-410, VX-420, VX-427, VX-450, Compatible Radio Manufacturer Model Number VX150, VX160, VX180, VX210, VX210A, VX400, VX410, VX420, VX427, VX520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.