Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Tube Listen Only Earpiece, Black

  • Mfr # EP1069SC

  • Zoro # G0582467


product price: $41.29
/ea

Key Features

For Use With
Macom Harris, Kenwood Nexedge NX220, NX320, TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373, 2100, 2101, 2102, 2130, 2160, 2170, 2312, 2360, 2402V, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 3402V, Protalk XLS, Freetalk XLS, Motorola Saber I, II, III, Astro, EF Johnson Shoulder Mics Model Numbers 589-0015-057, 589-0015-058, 589-0015-054
Material
Polycarbonate/Metal
Includes
Left or Right Medium Fin Ultra Ear Tips
Features
Earpiece Is The Comfortable and Secure Way to Privately Listen to Your Radio, for All Day Comfort
Connector
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1069SC
Zoro #
G0582467
UPC #
878675000218
Country of Origin
China

Dimensions

Cord Length
14 in

Details

Item
Listen-Only Earpiece
For Use With
Macom Harris, Kenwood Nexedge NX220, NX320, TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373, 2100, 2101, 2102, 2130, 2160, 2170, 2312, 2360, 2402V, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 3402V, Protalk XLS, Freetalk XLS, Motorola Saber I, II, III, Astro, EF Johnson Shoulder Mics Model Numbers 589-0015-057, 589-0015-058, 589-0015-054
Material
Polycarbonate/Metal
Includes
Left or Right Medium Fin Ultra Ear Tips
Features
Earpiece Is The Comfortable and Secure Way to Privately Listen to Your Radio, for All Day Comfort
Connector
2.5mm
Color
Black
Number of Wires
1
Push To Talk
No
Volume Control
No
Product Type
Listen-Only Earpieces
Earpiece Connection Type
Acoustic Tube
Compatible Radio Brand
Universal
Earpiece Color
Clear
Radio Connector Type
2.5 mm Jack
Compatible Radio Series
Universal
Compatible Radio Manufacturer Model Number
1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 589-0015-054, 589-0015-057, 589-0015-058, NX220, NX320, TK208
Earpiece Style
Earbud
Number of Ears
One
Number of Surveillance Kits Included
1

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 589-0015-054, 589-0015-057, 589-0015-058, NX220, NX320, TK208

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.