Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Tube Listen Only Earpiece, Black

  • Mfr # EP1089SC

  • Zoro # G0582421


product price: $38.95
/ea

Key Features

For Use With
Kenwood 200, Kenwood 2140, Kenwood 2180, Kenwood 280, Kenwood 290, Kenwood 3140, Kenwood 3180, Kenwood 380, Kenwood 390, Kenwood 480, Kenwood 481, Kenwood 5210, Kenwood 5220, Kenwood 5310, Kenwood 5320, Kenwood 5400, Kenwood Nexedge NX200, Kenwood NX210, Kenwood NX300, Kenwood NX410, Kenwood TK190, Motorola 2000, Motorola 2500, Motorola 3500, Motorola 5000, Motorola GP900, Motorola HT1000, Motorola JT1000, Motorola MTS2000, Motorola MTX Series, Motorola MTX-LS, Motorola MTX9000, Motorola PR1500, Motorola VISAR, Motorola XTS 1500
Material
Polycarbonate/Metal
Includes
Fox Long Tube Listen Only Earpiece, left and right medium Fin Ultra ear tips for all day comfort.
Connector
3.5mm
Cord Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1089SC
Zoro #
G0582421
UPC #
878675000270
Country of Origin
China

Dimensions

Cord Length
14 in

Details

Item
Listen-Only Earpiece
For Use With
Kenwood 200, Kenwood 2140, Kenwood 2180, Kenwood 280, Kenwood 290, Kenwood 3140, Kenwood 3180, Kenwood 380, Kenwood 390, Kenwood 480, Kenwood 481, Kenwood 5210, Kenwood 5220, Kenwood 5310, Kenwood 5320, Kenwood 5400, Kenwood Nexedge NX200, Kenwood NX210, Kenwood NX300, Kenwood NX410, Kenwood TK190, Motorola 2000, Motorola 2500, Motorola 3500, Motorola 5000, Motorola GP900, Motorola HT1000, Motorola JT1000, Motorola MTS2000, Motorola MTX Series, Motorola MTX-LS, Motorola MTX9000, Motorola PR1500, Motorola VISAR, Motorola XTS 1500
Material
Polycarbonate/Metal
Includes
Fox Long Tube Listen Only Earpiece, left and right medium Fin Ultra ear tips for all day comfort.
Connector
3.5mm
Features
Earpiece Is The Comfortable and Secure Way to Privately Listen to Your Radio, for All Day Comfort
Number of Wires
1
Color
Black
Push To Talk
No
Volume Control
No
Product Type
Listen-Only Earpieces
Compatible Radio Series
Universal
Number of Surveillance Kits Included
1
Earpiece Connection Type
Acoustic Tube
Compatible Radio Manufacturer Model Number
200, 2000, 2140, 2180, 2500, 280, 290, 3140, 3180, 3500, 380, 390, 480, 481, 5000, 5210, 5220, 5310, 5320, 5400, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, NX200, NX210, NX300, NX410, PR1500, TK190, XTS1500
Earpiece Color
Clear
Compatible Radio Brand
Universal
Earpiece Style
Earbud
Number of Ears
One
Radio Connector Type
3.5 mm Standard

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 200, 2000, 2140, 2180, 2500, 280, 290, 3140, 3180, 3500, 380, 390, 480, 481, 5000, 5210, 5220, 5310, 5320, 5400, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, NX200, NX210, NX300, NX410, PR1500, TK190, XTS1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.