Microphone, MFR# EP1303 M1, Cord:28"
Mfr # EP1303 M1
Zoro # G110190490
product price: $51.19
/eaKey Features
Material
Polyurethane
Earpiece Style
Ear Hook
Earpiece Connection Type
Wired
Push To Talk
Yes
Volume Control
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP1303 M1
Zoro #
G110190490
UPC #
812226024391
Country of Origin
China
Details
Item
Microphone
Material
Polyurethane
Earpiece Style
Ear Hook
Earpiece Connection Type
Wired
Push To Talk
Yes
Volume Control
No
Number of Surveillance Kits Included
1
Compatible Radio Manufacturer Model Number
BRP40, CLS1110, CLS1410, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR Series, EP450, GP2000, GP300, GP308, GP68, GP88, GTI, GTX, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL-150, XTN446, XTN500, XTN600
Earpiece Color
Black
Number of Wires
1
Compatible Radio Series
BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN
Microphone Location
Shirt/Lapel
Number of Ears
One
Radio Connector Type
Two Pin
Product Type
Earpieces
Compatible Radio Brand
Motorola
Features
Concealable
Description
Microphone, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.