Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Talk BT Adapter, BTD-03M2Pin-APW

  • Mfr # BTD-03M2Pin-APW

  • Zoro # G509440175


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Connector Type
Wireless Earbuds
Compatible Radio Series
BRP40, CL 1110, CLS 1410, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTI, GTX, LTS2000, MTH500, P040, P080, P110, P1225, P1225LS, P2000, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL50, XTN446, XTN446, XTN500, XTN500, XTN600
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
BRP40, CLS1110, CLS1410, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP2000, GP300, GP308, GP68, GP88, GTI, GTX, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL-50, XTN446, XTN500, XTN600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTD-03M2Pin-APW
Zoro #
G509440175
UPC #
812226026326
Country of Origin
China

Dimensions

Length
3 in
Overall Length
3 in

Details

Item
Push-to-Talk Bluetooth Adapter
Connector Type
Wireless Earbuds
Compatible Radio Series
BRP40, CL 1110, CLS 1410, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTI, GTX, LTS2000, MTH500, P040, P080, P110, P1225, P1225LS, P2000, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL50, XTN446, XTN446, XTN500, XTN500, XTN600
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
BRP40, CLS1110, CLS1410, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP2000, GP300, GP308, GP68, GP88, GTI, GTX, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL-50, XTN446, XTN500, XTN600
Connection Adapting From
2-Pin
Connection Adapting To
Bluetooth Earbuds
Product Type
Push-to-Talk Bluetooth Adapter

Description

Push-to-Talk Bluetooth Adapter, Product Type Push-to-Talk Bluetooth Adapter, Compatible Radio Brand Motorola, Compatible Radio Series BRP40, CL 1110, CLS 1410, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTI, GTX, LTS2000, MTH500, P040, P080, P110, P1225, P1225LS, P2000, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL50, XTN446, XTN446, XTN500, XTN500, XTN600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.