Zoro Homepage

Push-Talk BT Adapter, BTD-34EC-S-PTT BLE

  • Mfr # BTD-34EC-S-PTT BLE

  • Zoro # G009440163


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Connector Type
Wireless Earbuds
Compatible Radio Brand
Motorola
Compatible Radio Series
APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, XPR 6100, DGP4150, DGP5050, DGP6150, DGP8050, DGP8550, SRX2200, XPR 6300, XPR 6350, XPR 6500, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580
Compatible Radio Manufacturer Model Number
APX1000, APX2000, APX3000, APX4000, APX6000, APX6000XE, APX7000, APX7000L, APX7000SE, APX7000XE, APX8000, DGP4150, DGP5050, DGP6150, DGP8050, DGP8550, SRX2000, XPR6100, XPR6300, XPR6350, XPR6500, XPR6550, XPR6580, XPR7350, XPR7380, XPR7550, XPR7580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTD-34EC-S-PTT BLE
Zoro #
G009440163
UPC #
812226026234
Country of Origin
China

Dimensions

Length
3 in
Overall Length
3 in

Details

Item
Push-to-Talk Bluetooth Adapter
Connector Type
Wireless Earbuds
Compatible Radio Brand
Motorola
Compatible Radio Series
APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, XPR 6100, DGP4150, DGP5050, DGP6150, DGP8050, DGP8550, SRX2200, XPR 6300, XPR 6350, XPR 6500, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580
Compatible Radio Manufacturer Model Number
APX1000, APX2000, APX3000, APX4000, APX6000, APX6000XE, APX7000, APX7000L, APX7000SE, APX7000XE, APX8000, DGP4150, DGP5050, DGP6150, DGP8050, DGP8550, SRX2000, XPR6100, XPR6300, XPR6350, XPR6500, XPR6550, XPR6580, XPR7350, XPR7380, XPR7550, XPR7580
Connection Adapting From
Multi-Pin
Connection Adapting To
Bluetooth Earbuds
Product Type
Push-to-Talk Bluetooth Adapter

Description

Push-to-Talk Bluetooth Adapter, Product Type Push-to-Talk Bluetooth Adapter, Compatible Radio Brand Motorola, Compatible Radio Series APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, XPR 6100, DGP4150, DGP5050, DGP6150, DGP8050, DGP8550, SRX2200, XPR 6300, XPR 6350, XPR 6500, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.