Short Tube Lapel Microphone, Black
Mfr # EP1201
Zoro # G0597812
product price: $50.99
/eaKey Features
For Use With
Material
Polycarbonate/Metal
Includes
Clear Acoustic Tube, Coyote Microphone with PTT, Hardwired Radio Adapter, left and right medium Fin Ultra ear tips for all day comfort.
Cord Length
28 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP1201
Zoro #
G0597812
UPC #
878675003660
Country of Origin
China
Dimensions
Cord Length
28 in
Details
Item
Surveillance Kit
For Use With
Material
Polycarbonate/Metal
Includes
Clear Acoustic Tube, Coyote Microphone with PTT, Hardwired Radio Adapter, left and right medium Fin Ultra ear tips for all day comfort.
Color
Black
Number of Wires
1
Connector
2-Pin
Features
Designed to Prevent Moisture Build-Up Within the Clear Tube, Barrel Speaker Is Light and Clear In Sound, for All Day Comfort
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Kits
Compatible Radio Manufacturer Model Number
1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 24B, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 359, 360G, 370G, 372G, 373G, 430, 431, NX220, NX320, TK208
Compatible Radio Brand
Kenwood
Earpiece Color
Clear
Number of Surveillance Kits Included
1
Microphone Location
Shirt/Lapel
Radio Connector Type
Two Pin
Number of Ears
One
Compatible Radio Series
NX-220,NX-240V,NX-320,NX-3220,NX-3320,NX-340U,NX-420,TK-208,TK-2100,TK-2102,TK-2130,TK-2160,TK-2170,TK-220,TK-2200,TK-2202,TK-2207,TK-2212,TK-2300,TK-2360,TK-240,TK-240D,TK-248,TK-250,TK-259,TK-260G,TK-270G,TK-272G,TK-308,TK-3100,TK-3173,TK-320,TK-3200,TK-3230,TK-3300,TK-3302,TK-3312,TK-3360,TK-340,TK-3400,TK-340D,TK-348,TK-350,TK-353,TK-359,TK-360G,TK-370G,TK-372G,TK-373G,TK-430,TK-431,TK-5320,TK-5400,TK-5410
Earpiece Connection Type
Acoustic Tube
Earpiece Style
Earbud
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Kenwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.