Short Tube Lapel Microphone, Black
Mfr # EP1222QR
Zoro # G0597937
product price: $99.29
/ea
Free Shipping & Returns
Key Features
For Use With
Vertex VX-150, Vertex VX-160, Vertex VX-180, Vertex VX-210, Vertex VX-400, Vertex VX-410, Vertex VX-420, Vertex VX-427, Vertex VX-520, Vertex VX210A
Material
Polycarbonate/Metal
Includes
Clear Acoustic Tube, Coyote Microphone with PTT, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
Connector
Multi-Pin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP1222QR
Zoro #
G0597937
UPC #
878675004629
Country of Origin
China
Dimensions
Cord Length
28 in
Details
Item
Surveillance Kit
For Use With
Vertex VX-150, Vertex VX-160, Vertex VX-180, Vertex VX-210, Vertex VX-400, Vertex VX-410, Vertex VX-420, Vertex VX-427, Vertex VX-520, Vertex VX210A
Material
Polycarbonate/Metal
Includes
Clear Acoustic Tube, Coyote Microphone with PTT, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
Connector
Multi-Pin
Color
Black
Number of Wires
1
Features
Designed to Prevent Moisture Build-Up Within the Clear Tube, Barrel Speaker Is Light and Clear In Sound, for All Day Comfort
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Kits
Compatible Radio Brand
Vertex Standard
Number of Ears
One
Number of Surveillance Kits Included
1
Earpiece Style
Earbud
Microphone Location
Shirt/Lapel
Compatible Radio Manufacturer Model Number
VX150, VX160, VX180, VX210, VX210A, VX400, VX410, VX420, VX427, VX520
Radio Connector Type
Multi Pin
Earpiece Connection Type
Acoustic Tube
Compatible Radio Series
EVX-531, EVX-534, EVX-539, VX-130, VX-160, VX-180, VX-210, VX-230, VX-260, VX-350, VX-400, VX-410, VX-420, VX-427, VX-450
Earpiece Color
Clear
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Vertex Standard, Compatible Radio Series EVX-531, EVX-534, EVX-539, VX-130, VX-160, VX-180, VX-210, VX-230, VX-260, VX-350, VX-400, VX-410, VX-420, VX-427, VX-450, Compatible Radio Manufacturer Model Number VX150, VX160, VX180, VX210, VX210A, VX400, VX410, VX420, VX427, VX520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.