Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Tube Listen Only Earpiece, Black

  • Mfr # EP1013XCST

  • Zoro # G0582458


product price: $40.89
/ea

Key Features

For Use With
Motorola 2000, Motorola 2500, Motorola 3500, Motorola 5000, Motorola GP900, Motorola HT1000, Motorola JT1000, Motorola MTS2000, Motorola MTX Series, Motorola MTX-LS, Motorola MTX9000, Motorola PR1500, Motorola VISAR, Motorola XTS 1500
Material
Polycarbonate/Metal
Includes
Fox Short Tube Listen Only Earpiece, left and right medium Fin Ultra ear tips for all day comfort.
Features
Comfortable and Secure Way to Privately Listen to Your Radio
Number of Wires
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1013XCST
Zoro #
G0582458
UPC #
878675000355
Country of Origin
China

Dimensions

Cord Length
24 in

Details

Item
Listen-Only Earpiece
For Use With
Motorola 2000, Motorola 2500, Motorola 3500, Motorola 5000, Motorola GP900, Motorola HT1000, Motorola JT1000, Motorola MTS2000, Motorola MTX Series, Motorola MTX-LS, Motorola MTX9000, Motorola PR1500, Motorola VISAR, Motorola XTS 1500
Material
Polycarbonate/Metal
Includes
Fox Short Tube Listen Only Earpiece, left and right medium Fin Ultra ear tips for all day comfort.
Features
Comfortable and Secure Way to Privately Listen to Your Radio
Number of Wires
1
Color
Black
Connector
3.5mm
Push To Talk
No
Volume Control
No
Product Type
Listen-Only Earpieces
Number of Ears
One
Radio Connector Type
3.5 mm Threaded
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
2000, 2500, 3500, 5000, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, PR1500, XTS1500
Earpiece Color
Clear
Earpiece Connection Type
Acoustic Tube
Number of Surveillance Kits Included
1
Compatible Radio Series
Universal
Earpiece Style
Earbud

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 2000, 2500, 3500, 5000, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, PR1500, XTS1500, Compatible Radio Grainger Model Number 31MG68, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Number of Surveillance Kits Included 1, Radio Connector Type 3.5 mm Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.