Zoro Homepage

Short Tube Listen Only Earpiece, Black

  • Mfr # EP1089SCST

  • Zoro # G0582449


product price: $47.15
/ea

Key Features

For Use With
Material
Polycarbonate/Metal
Includes
Fox Short Tube Listen Only Earpiece, left and right medium Fin Ultra ear tips for all day comfort.
Features
Comfortable and Secure Way to Privately Listen to Your Radio
Cord Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1089SCST
Zoro #
G0582449
UPC #
878675000287
Country of Origin
China

Dimensions

Cord Length
14 in

Details

Item
Listen-Only Earpiece
For Use With
Material
Polycarbonate/Metal
Includes
Fox Short Tube Listen Only Earpiece, left and right medium Fin Ultra ear tips for all day comfort.
Features
Comfortable and Secure Way to Privately Listen to Your Radio
Number of Wires
1
Color
Black
Connector
3.5mm
Volume Control
No
Push To Talk
No
Product Type
Listen-Only Earpieces
Radio Connector Type
3.5 mm Standard
Earpiece Connection Type
Acoustic Tube
Earpiece Style
Earbud
Compatible Radio Manufacturer Model Number
200, 2000, 2140, 2180, 2500, 280, 290, 3140, 3180, 3500, 380, 390, 480, 481, 5000, 5210, 5220, 5310, 5320, 5400, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, NX200, NX210, NX300, NX410, PR1500, TK190, XTS1500
Compatible Radio Brand
Universal
Earpiece Color
Clear
Number of Surveillance Kits Included
1
Number of Ears
One
Compatible Radio Series
Universal

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 200, 2000, 2140, 2180, 2500, 280, 290, 3140, 3180, 3500, 380, 390, 480, 481, 5000, 5210, 5220, 5310, 5320, 5400, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, NX200, NX210, NX300, NX410, PR1500, TK190, XTS1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.